Beli water pressure reducing valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yoshitake Pressure Reducing Valve (Water)
    Mulai

    Rp1.899.900

    Yoshitake Pressure Reducing Valve (Water)
    Deskripsi:
    -A pressure reducing valve for water supply that eliminates noise made from the valve itself and is safe to use even during midnight.-It is a water conformity standard compliant product.-Applicable fluid: tap water.-Pressure reducing valve for house-to-house water supply in a condominium.
  2. Yoshitake Pressure Reducing Valve (Water)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Water)
    Deskripsi:
    -Corrosion resistant material is used on the wetted parts(valve disc FKM, diaphragm/o-ring chlorine resistant EPDM), and has excellent chlorine resistance against tap water.-It is a water conformity standard compliant product.-Applicable fluid: Cold/hot water
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  3. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  4. Yoshitake Water pressure reducing valve for Missouri
    Mulai

    Rp9.999.900

    Yoshitake Water pressure reducing valve for Missouri
    atribut:
    • Overall Length (mm): 150
    • Weight (kg): 2.1
    • Height (mm): 197.5
    • Connection Method: JIS Rc
    • Valve Inlet Pressure (MPa): 0.2-1.6
    • Minimum Differential Pressure of Valve (MPa): 0.05
    • Secondary Side Pressure (MPa): 0.05-0.55
    • Nominal Diameter A: 15
    • Nominal Diameter B: 1/2
  5. Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    Mulai

    Rp7.799.900

    Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    atribut:
    • Maximum Temperature (°C): 220
  6. Nihon Seiki Regulator (Regulator Tekanan Udara)
    Mulai

    Rp2.599.900

    Nihon Seiki Regulator (Regulator Tekanan Udara)
    atribut:
    • Overall Length (mm): 186
    • Weight (kg): 1.2
    • Working Pressure (MPa): 1orless
    • Connection Caliber (Rc): 41702
    • Fluid: Air
    • Set Pressure (MPa): 05 to 0.85
    • Pressure Resistance (MPa): 1.5
    • Ambient Temperature (°C): 5 to 60
    • Processing Airflow Rate ANR (m³/minute): 8
  7. NIHONSEIKI Precision Regulator
    56%
    Mulai

    Rp999.900

    NIHONSEIKI Precision Regulator
    atribut:
    • Set Pressure (MPa): 0.005 to 0.2
    • Working Pressure (MPa): 0 to 0.9
    • Connection Port Diameter: Rc1/8
    • Total Length (mm): 91
    • Used Fluid: Air
    • Fluid Temperature: 5 to 60degrees
    • Specification: Pressure gauge and brackets included
    • Airflow (m³/minute): 0.20
  8. Yoshitake Air Vent Valve (Katup)
    41%
    Mulai

    Rp1.299.900

    Yoshitake Air Vent Valve (Katup)
    Deskripsi:
    -It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
  9. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp2.199.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  10. Yoshitake Pressure Reducing Valve (For Steam) Gd-30 Series
    Mulai

    Rp5.699.900

    Yoshitake Pressure Reducing Valve (For Steam) Gd-30 Series
    atribut:
    • Maximum Temperature (°C): 210
    • Dimension H (mm): 191
    • Dimension H1 (mm): 47
    • Type: Direct acting bellows
  11. HQ Gate Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp159.900

  12. Yoshitake Water Pressure Reducing Valve
    Mulai

    Rp1.399.900

    Yoshitake Water Pressure Reducing Valve
    atribut:
    • Maximum Temperature (°C): 60
    • Nominal Diameter A: 20
  13. Yoshitake Solenoid Valve
    Mulai

    Rp6.999.900

    Yoshitake Solenoid Valve
    atribut:
    • Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
    • Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
    • Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
    • Working Temperature: 5 to 180°C
  14. Singer Valve Pressure Reducing Valve
    Mulai

    Rp38.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  15. TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  16. HQ Check Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp149.900

  17. Yoshitake Strainer
    Mulai

    Rp1.399.900

    Yoshitake Strainer
    Deskripsi:
    -A U type strainer. -Applicable Fluid: cold/hot water/oil/other non-hazardous fluids. -Standard mesh 60
    atribut:
    • Screen Materials: Stainless Steel
Daftar Harga water pressure reducing valve Terbaru October 2026
Yoshitake Pressure Reducing Valve (Water)Rp1.899.900
Yoshitake Pressure Reducing Valve (Water)Rp10.999.900
Hartec Pressure Reducing Valve (Katup)Rp4.799.900
Yoshitake Pressure Reducing Valve (Steam) (PRV)Rp10.999.900
Yoshitake Water pressure reducing valve for MissouriRp9.999.900
Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 SeriesRp7.799.900
Nihon Seiki Regulator (Regulator Tekanan Udara)Rp2.599.900
NIHONSEIKI Precision RegulatorRp999.900
Yoshitake Air Vent Valve (Katup)Rp1.299.900
TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Rp2.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)